Motion
35 52 145

KNIPEX
35 52 145

5 3/4" Electronics Pliers-Flat Tips
MI ITEM #08387337
MFR #35 52 145
Price$82.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
35 52 145

5 3/4" Electronics Pliers-Flat Tips
MI ITEM #08387337
MFR #35 52 145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.19/each

Specifications

Dimensions

  • Handle Length
    3 3/4 in.
  • Height
    1 in.
  • Jaw Length
    15/32 in.
  • Jaw Thickness
    19/64 in.
  • Jaw Width
    1 37/64 in.
  • Length
    6 1/16 in.
  • Overall Depth
    1 in.
  • Overall Length
    5 3/4 in.
  • Shipping Weight
    0.256 lbs. lbs
  • Single Part Height
    1 in. in
  • Single Part Length
    6 1/16 in.
  • Single Part Width
    6 1/16 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tip Thickness
    5/32 in.
  • Tip Width
    1/16 in.
  • Tool Weight
    0.225 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.225
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Ball bearing chrome steel
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Electronics Pliers-Flat Tips
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221004576
  • Material
    Ball bearing chrome steel
  • Number Of Pieces
    1
  • UPC_NO
    843221004576

Overview

Mfr description
35 52 145 ELECTRONICS PLIERS NEEDLE NOSE
  • Precision pliers for ultra fine assembly work in electronics and fine mechanics.
  • Designed for gripping, holding and bending small components.
  • Sturdy, zero-backlash box joint.
  • Smooth gripping surfaces and rounded edges prevent damage to components.
  • Low-friction double spring for gently and even opening.
  • Used for gripping, holding and bending.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Flat, smooth, wide jaws.
  • Special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought