Motion
35 11 115

KNIPEX
35 11 115

4 1/2" Electronics Pliers-Flat Tips
MI ITEM #08387338
MFR #35 11 115
Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
35 11 115

4 1/2" Electronics Pliers-Flat Tips
MI ITEM #08387338
MFR #35 11 115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.79/each

Specifications

Dimensions

  • Jaw Length
    3/8 in.
  • Jaw Thickness
    17/64 in.
  • Jaw Width
    57/64 in.
  • Overall Length
    4 1/2 in.
  • Tip Thickness
    5/32 in.
  • Tip Width
    5/64 in.
  • Weight
    0.12

Details

  • Handle Style
    Single component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221020026
  • Material
    Ball bearing chrome steel
  • UPC_NO
    843221020026

Overview

Mfr description
35 11 115 ELECTRONICS PLIERS
  • Precision pliers for ultra fine assembly work in electronics and fine mechanics.
  • Designed for gripping, holding and bending small components.
  • Sturdy, zero-backlash box joint.
  • Smooth gripping surfaces and rounded edges prevent damage to components.
  • Low-friction double spring for gently and even opening.
  • Used for gripping, holding and bending.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Flat, smooth, wide jaws.
  • Ball bearing steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought