Motion
38 31 200

KNIPEX
38 31 200

8" Long Nose Pliers without Cutter-S Shape
MI ITEM #08387676
MFR #38 31 200
Price$83.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 31 200

8" Long Nose Pliers without Cutter-S Shape
MI ITEM #08387676
MFR #38 31 200

Mfr description
38-31-200 PLIERS
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • S-shaped curved tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.96/each

Specifications

Dimensions

  • Jaw Length
    2 7/8 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    11/16 in.
  • Overall Length
    8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.

Details

  • Blade Finish
    Polished
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Cross-hatched
  • Material
    Vanadium electric steel, forged, oil-hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)