Motion
5043-M (8)

HEXARMOR
5043-M (8)

HexArmor 5043 Heavy Duty Leather with extended cuff , size M
MI ITEM #08387725
MFR #5043-M (8)
Your Price$76.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5043-M (8)

HexArmor 5043 Heavy Duty Leather with extended cuff , size M
MI ITEM #08387725
MFR #5043-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.64/each(List $95.80)

Overview

Mfr description
5043-M(8) HEAVY DUTY LEATHER W/
  • Flexible extended canvas safety cuff with adjustable Velcro® closure on the palm side Critical seams reinforced along the thumb and bottom edge for extra protection High-performance Corecept® technology provides industrial puncture protection from wires, metal, wood, and glass (interior layer) Surface-treated premium cowhide leather

Specifications

  • Applications
    General, Industrial
  • Glove Size
    M or Size 8
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A5
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey, White
  • Cuff Type
    Extended Canvas Safety with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    13.2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Heavy Duty
  • UPC_NO
    812013026744
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013026744
  • Manufacturer Catalog Number
    5043-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    N/A
  • Harmonization Code
    4203.91.5000
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    Corecept, Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text