Motion
32Q30H14 TIGEAR-2 REDUCER

DODGE
32Q30H14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #08387738
MFR #32Q30H14 TIGEAR-2 REDUCER
Price$4,081.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32Q30H14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #08387738
MFR #32Q30H14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,081.39/each

Specifications

Dimensions

  • Case Size
    32
  • Center Distance
    3.0000 in
  • Nominal Ratio
    30
  • Ratio
    30:1

Details

  • Additional Details
    MTA SIZE 2, 15:1, 250 C-FACE
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.350 hp
  • Output
    2.730 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No

Overview

Mfr description
32Q30H14 RIGHT ANGLE WORM GEAR SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought