Motion
17Q40H56 T2 RED W/ HARSH DUTY O/P SEALS

DODGE
17Q40H56 T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08387810
MFR #17Q40H56 T2 RED W/ HARSH DUTY O/P SEALS
Price$2,331.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q40H56 T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08387810
MFR #17Q40H56 T2 RED W/ HARSH DUTY O/P SEALS

Mfr description
17Q40H56HD REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.01/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)