Motion
70-563G 10PC COLD CHISEL SET

Gearwrench
70-563G 10PC COLD CHISEL SET

10 Piece Cold Chisel Set 5, 5-1/8, 6, 6-1/2, 7, 7-1/2 & 8" OAL, Alloy Steel, Sizes Included 1/4 to 1-1/8"
MI ITEM #08387940
MFR #70-563G 10PC COLD CHISEL SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-563G 10PC COLD CHISEL SET

10 Piece Cold Chisel Set 5, 5-1/8, 6, 6-1/2, 7, 7-1/2 & 8" OAL, Alloy Steel, Sizes Included 1/4 to 1-1/8"
MI ITEM #08387940
MFR #70-563G 10PC COLD CHISEL SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-563G 10PC COLD CHISEL SET

Specifications

  • Chisel Size
    1/4 - 1-1/8
  • Sizes Included
    1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in
  • Container Type
    Tool Roll
  • Number Of Pieces
    10
  • PSC Code
    5110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text