Specifications
Dimensions
- Motor Port Size7/8-14 UNF-2B
- Output Shaft Size1-1/4 in
Details
- Displacement29.8400 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type4 Bolt - Magneto
- Series4000 - Compact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)