Motion
MGPM50-25Z-XC91

SMC CORP OF AMERICA
MGPM50-25Z-XC91

MGPM50-25Z-XC91
MI ITEM #08388219
MFR #MGPM50-25Z-XC91
Price$507.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-25Z-XC91

MGPM50-25Z-XC91
MI ITEM #08388219
MFR #MGPM50-25Z-XC91

Mfr description
MGPM50-25Z-XC91 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    25

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC91
  • Guide Type
    Slide Bushing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)