Motion
SY5140-BDZ
Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Base Mounted
MI ITEM #08388220
MFR #SY5140-BDZ
Price$60.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Base Mounted
MI ITEM #08388220
MFR #SY5140-BDZ

Mfr description
SY5140-BDZ VALVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.51/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)