Motion
RFN 4161-100
Keyless Shrink Disc - 100 mm ID, 185 mm OD, 43 mm LTB
MI ITEM #08388551
MFR #RFN 4161-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 100 mm ID, 185 mm OD, 43 mm LTB
MI ITEM #08388551
MFR #RFN 4161-100

Mfr description
RFN 4161-100 SHRINK DISC
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Standard design for high transmission values
  • Suitable for static, dynamic and impact loads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Length Through Bore  
    43 mm
  • Outside Diameter  
    185 mm
  • Overall Length
    56.5 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    15000 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)