Motion
28216 CUBITRON-II ROLOC DISC TR 984F

3M
28216 CUBITRON-II ROLOC DISC TR 984F

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 36+ Grit
Mi Item #08388778
MFR #28216 CUBITRON-II ROLOC DISC TR 984F
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28216 CUBITRON-II ROLOC DISC TR 984F

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 36+ Grit
Mi Item #08388778
MFR #28216 CUBITRON-II ROLOC DISC TR 984F

Mfr description
28216 CUBITRON-II ROLOC DISC TR 984F
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Backing Material
    Polyester
  • Grit Number
    36+
  • Manufacturer Upc Number
    00051141282169
  • Max Rpm
    20000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141282169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)