Motion
28217 CUBITRON-II ROLOC DISC TR 984F

3M
28217 CUBITRON-II ROLOC DISC TR 984F

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 60+ Grit, Red Color
MI ITEM #08388779
MFR #28217 CUBITRON-II ROLOC DISC TR 984F
Your Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28217 CUBITRON-II ROLOC DISC TR 984F

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Polyester Backing Material, 60+ Grit, Red Color
MI ITEM #08388779
MFR #28217 CUBITRON-II ROLOC DISC TR 984F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.29/each(List $3.79)

Overview

Mfr description
28217 CUBITRON-II ROLOC DISC TR 984F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Ceramic Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure compared to conventional abrasives
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes compared to conventional abrasives
  • Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • YF-weight backing supports medium to high pressure grinding applications

Specifications

  • Disc Diameter
  • Grit Number
    60+
  • Max Rpm
    20000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Polyester
  • Backing Weight
    YF
  • Color
    Red
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051141282176
  • UPC_NO
    50051141282171
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text