Motion
07-KA710/L
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08388859
MFR #07-KA710/L
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size L or Size 9, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08388859
MFR #07-KA710/L

Mfr description
07-KA710L KEVLAR CUT LEVEL 4
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
  • Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    30.48 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coating
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Knit Gauge
    10
  • Liner Material
    ACP Kevlar
  • Manufacturer Catalog Number
    07-KA710/L
  • Manufacturer Upc Number
    616314128707
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    616314128707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)