Motion
EL-H813-50-H_-10

GROVE GEAR
EL-H813-50-H_-10

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output
MI ITEM #08389563
MFR #EL-H813-50-H_-10
List Price$2,286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-H813-50-H_-10

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output
MI ITEM #08389563
MFR #EL-H813-50-H_-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,286.87/each for your price

Overview

Mfr description
EL-H813-50-H1-10

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.285 hp
  • Horsepower Rating Normal Duty
    0.285 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-H813-50-H_-10
  • Weight
    12 lbs, 5.44 kg
  • Input Style
    Shaft
  • Output
    0.182 hp;0.136 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.5000 in, 12.70 mm
  • Torque Rating (in-lb)
    327 in-lbs;36.95 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text