Motion
EL8180014.00

GROVE GEAR
EL8180014.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #08389606
MFR #EL8180014.00
Price$2,086.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8180014.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #08389606
MFR #EL8180014.00

Mfr description
EL-B818-7.5-R-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,086.33/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Center Distance
    1.7500 in
  • Housing Height
    5.8600 in
  • Housing Length
    4.4500 in, 113.03 mm
  • Housing Width
    5.8600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in
  • Length
    4.4500 in, 113.03 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    471 in/lb;53.22 nm
  • Nominal Ratio
    7.5:1
  • Output Size
    0.7500 in
  • Overhung Load
    1200 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    19.05 mm, 0.7500 in
  • Weight
    13 lbs, 5.9 kg
  • Width
    4.8300 in, 122.68 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.745 hp
  • Horsepower Rating Normal Duty
    1.745 hp
  • Housing Material
    Aluminum
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B818-7.5-R
  • Max Input Horsepower
    1.745 hp
  • Mounting Type
    Base
  • Output
    1.745 hp;1.301 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    920 lbs, 4092.36 N
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    471 in-lbs;53.22 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)