Motion
EL-B818-5-D

GROVE GEAR
EL-B818-5-D

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08389617
MFR #EL-B818-5-D
List Price$2,149.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-B818-5-D

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08389617
MFR #EL-B818-5-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,149.03/each for your price

Overview

Mfr description
EL-B818-5-D-

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.6 hp
  • Horsepower Rating Normal Duty
    2.6 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Housing Material
    Aluminum
  • Housing Height
    5.8600 in
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B818-5-D
  • Weight
    13 lbs, 5.897 kg
  • Input Style
    Solid Shaft
  • Output
    2.422 hp;1.806 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    436 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text