Motion
EL8180548.14

GROVE GEAR
EL8180548.14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Hollow Output, 56C Frame
MI ITEM #08390002
MFR #EL8180548.14
Price$2,685.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8180548.14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Hollow Output, 56C Frame
MI ITEM #08390002
MFR #EL8180548.14

Mfr description
EL-HMQ818-100-H1-56-14
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,685.49/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    277 in/lb;31.3 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Output Size
    0.8750 in
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.141 hp
  • Horsepower Rating Normal Duty
    0.141 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ818-100-H_-56-14
  • Max Input Horsepower
    0.141 hp
  • Mounting Type
    Shaft
  • Output
    0.077 hp;0.057 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    277 in-lbs;31.3 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)