Motion
EL8180549.11

GROVE GEAR
EL8180549.11

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08390005
MFR #EL8180549.11
Price$2,685.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8180549.11

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6875 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08390005
MFR #EL8180549.11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,685.49/each

Specifications

Dimensions

  • Bore Diameter
    0.6880 in, 17.48 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    436 in/lb;49.261 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5:1
  • Output Size
    0.6875 in
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    0.6880 in, 17.48 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.6 hp
  • Horsepower Rating Normal Duty
    2.6 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ818-5-H_-140-11
  • Max Input Horsepower
    2.6 hp
  • Mounting Type
    Shaft
  • Output
    2.422 hp;1.806 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    436 in-lbs;49.261 Nm

Overview

Mfr description
EL-HMQ818-5-H1-140-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought