Motion
EL8180550.10

GROVE GEAR
EL8180550.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08390009
MFR #EL8180550.10
List Price$2,602.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8180550.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08390009
MFR #EL8180550.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,602.22/each for your price

Overview

Mfr description
EL-HMQ818-7.5-H1-140-10

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.909 hp
  • Horsepower Rating Normal Duty
    1.909 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    471 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HMQ818-7.5-H_-140-10
  • Weight
    17 lbs, 7.711 kg
  • Horsepower
    1.909 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    1.745 hp;1.301 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    471 in-lbs
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text