Motion
EL-HMQ818-25-H_-140-11

GROVE GEAR
EL-HMQ818-25-H_-140-11

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6875 in Output Size, Hollow Output
MI ITEM #08390030
MFR #EL-HMQ818-25-H_-140-11
List Price$2,602.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HMQ818-25-H_-140-11

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6875 in Output Size, Hollow Output
MI ITEM #08390030
MFR #EL-HMQ818-25-H_-140-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,602.22/each for your price

Overview

Mfr description
EL-HMQ818-25-H1-140-11

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.715 hp
  • Horsepower Rating Normal Duty
    0.715 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6875 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HMQ818-25-H_-140-11
  • Weight
    17 lbs, 7.711 kg
  • Input Style
    C-Face Quill
  • Output
    0.715 hp;0.533 kw
  • Shaft Diameter
    0.6880 in, 17.48 mm
  • Torque Rating (in-lb)
    644 in-lbs
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text