Motion
EL8185074.00

GROVE GEAR
EL8185074.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #08390067
MFR #EL8185074.00
Price$3,625.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8185074.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #08390067
MFR #EL8185074.00

Mfr description
EL-WHMQ818-60-H1-56-16 POLISHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,625.19/each

Specifications

Dimensions

  • Case Size
    818
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    17 lbs, 7.71 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Polished
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-WHMQ818-60-H1-56-16 POLISHED
  • Mounting Type
    Universal
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Seal Material
    Viton
  • Sealing Type
    Double Lip seal
  • Series
    EL
  • Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)