Motion
EL8210001.00

GROVE GEAR
EL8210001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08390068
MFR #EL8210001.00
Price$2,373.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08390068
MFR #EL8210001.00

Mfr description
EL-B821-5-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.00/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.8800 in
  • Input Size
    0.6250 in
  • Keyway Size
    1/4 x 1.4400 in, 6.35 x 36.58 mm
  • Length
    4.8200 in, 122.43 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    614 in/lb;69.373 nm
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Overhung Load
    1000 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    3.653 hp
  • Horsepower Rating Normal Duty
    3.653 hp
  • Housing Material
    Aluminum
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B821-5-L
  • Max Input Horsepower
    3.653 hp
  • Mounting Type
    Base
  • Output
    3.41 hp;2.543 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    4448.22 N, 1000 lbs
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    614 in-lbs;69.373 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)