Motion
EL8210004.00

GROVE GEAR
EL8210004.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08390071
MFR #EL8210004.00
Price$2,373.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210004.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08390071
MFR #EL8210004.00

Mfr description
EL-B821-15-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.00/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.8800 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 1.3800 in
  • Manufacturer Reducer Size
    B821
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    897 in/lb;101.35 nm
  • Nominal Ratio
    15:1
  • Output Size
    1.0000 in
  • Overhung Load
    1125 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    17 lbs, 7.71 kg

Details

  • Finish Coating
    Unpainted
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer
  • Horsepower
    1.887 hp
  • Horsepower Rating Normal Duty
    1.887 hp
  • Housing Material
    Aluminum
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B821-15-L
  • Max Input Horsepower
    1.887 hp
  • Mounting Type
    Base
  • Output
    1.661 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5004.24 N, 1125 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    897 in-lbs;101.35 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)