Motion
EL8210014.00

GROVE GEAR
EL8210014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #08390081
MFR #EL8210014.00
List Price$2,299.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210014.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #08390081
MFR #EL8210014.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,299.42/each for your price

Overview

Mfr description
EL-B821-7.5-R-

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.793 hp
  • Horsepower Rating Normal Duty
    2.793 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    692 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    4603.92 N, 1035 lbs
  • Housing Height
    6.8800 in
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    EL
  • Length
    4.8200 in, 122.40 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B821-7.5-R
  • Weight
    17 lbs, 7.7 kg
  • Horsepower
    2.793 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    2.562 hp;1.91 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    692 in-lbs
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1035 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text