Motion
EL-HM821-100-H_-56-23

GROVE GEAR
EL-HM821-100-H_-56-23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #08390357
MFR #EL-HM821-100-H_-56-23
List Price$3,170.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM821-100-H_-56-23

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #08390357
MFR #EL-HM821-100-H_-56-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,170.27/each for your price

Overview

Mfr description
EL-HM821-100-H1-56-23

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.122 hp
  • Horsepower Rating Normal Duty
    0.122 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM821-100-H_-56-23
  • Weight
    20 lbs, 9.072 kg
  • Input Style
    C-Face Coupled
  • Output
    0.122 hp;0.091 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    439 in-lbs;49.601 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text