Motion
EL-HM821-10-H_-140-18

GROVE GEAR
EL-HM821-10-H_-140-18

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Hollow Output
MI ITEM #08390369
MFR #EL-HM821-10-H_-140-18
List Price$3,170.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM821-10-H_-140-18

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Hollow Output
MI ITEM #08390369
MFR #EL-HM821-10-H_-140-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,170.27/each for your price

Overview

Mfr description
EL-HM821-10-H1-140-18

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.464 hp
  • Horsepower Rating Normal Duty
    2.464 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM821-10-H_-140-18
  • Weight
    20 lbs, 9.072 kg
  • Input Style
    C-Face Coupled
  • Output
    2.235 hp;1.667 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    805 in-lbs;90.953 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text