Motion
EL-HM821-50-H1-140-23

GROVE GEAR
EL-HM821-50-H1-140-23

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 140 Frame
Mi Item #08390398
MFR #EL-HM821-50-H1-140-23
Price$2,805.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM821-50-H1-140-23

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 140 Frame
Mi Item #08390398
MFR #EL-HM821-50-H1-140-23

Mfr description
EL-HM821-50-H1-140-23
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,805.82/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    970 in-lbs
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    20.00 lbs

Details

  • CAD Drawing
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer
  • Horsepower
    0.769 hp
  • Horsepower Rating Normal Duty
    0.769 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EL-HM821-50-H1-140-23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    66295901025
  • Max Input Horsepower
    0.769 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    0.539 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    1385 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    970 in-lbs;109.594 Nm
  • UPC_NO
    66295901025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)