Motion
EL8240001.00

GROVE GEAR
EL8240001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #08390537
MFR #EL8240001.00
Price$2,881.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #08390537
MFR #EL8240001.00

Mfr description
EL-B824-5-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,881.63/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in/lb;101.46 nm
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    26 lbs, 11.793 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.323 hp
  • Horsepower Rating Normal Duty
    5.323 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B824-5-L
  • Max Input Horsepower
    5.323 hp
  • Mounting Type
    Base
  • Output
    4.985 hp;3.717 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Shaft
  • Torque Rating (in-lb)
    898 in-lbs;101.46 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)