Motion
EL-B824-10-L

GROVE GEAR
EL-B824-10-L

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08390539
MFR #EL-B824-10-L
List Price$2,792.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-B824-10-L

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08390539
MFR #EL-B824-10-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,792.27/each for your price

Overview

Mfr description
EL-B824-10-L-

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.564 hp
  • Horsepower Rating Normal Duty
    3.564 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B824-10-L
  • Weight
    26 lbs, 11.79 kg
  • Input Style
    Shaft
  • Output
    3.253 hp;2.426 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1172 in-lbs;132.418 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text