Motion
EL8240009.00

GROVE GEAR
EL8240009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08390545
MFR #EL8240009.00
Price$2,881.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240009.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08390545
MFR #EL8240009.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,881.63/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1432 in/lb;161.79 nm
  • Nominal Ratio
    50:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    26 lbs, 11.79 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.137 hp
  • Horsepower Rating Normal Duty
    1.137 hp
  • Housing Material
    Aluminum
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B824-50-L
  • Max Input Horsepower
    1.137 hp
  • Mounting Type
    Base
  • Output
    0.795 hp;0.593 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    Shaft
  • Torque Rating (in-lb)
    1432 in-lbs;161.79 Nm

Overview

Mfr description
EL-B824-50-L-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought