Motion
EL8240031.00

GROVE GEAR
EL8240031.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #08390567
MFR #EL8240031.00
List Price$2,957.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240031.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #08390567
MFR #EL8240031.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,957.26/each for your price

Overview

Mfr description
EL-B824-30-D-

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.653 hp
  • Horsepower Rating Normal Duty
    1.317 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Style
    Shaft
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1423 in/lb;160.78 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    24
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B824-30-D
  • Weight
    26 lbs, 11.79 kg
  • Horsepower
    1.317 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    1.317 hp;0.982 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1423 in-lbs;160.78 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought