Motion
EL8240038.00

GROVE GEAR
EL8240038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08390574
MFR #EL8240038.00
Price$3,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240038.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08390574
MFR #EL8240038.00

Mfr description
EL-BM824-7.5-L-56-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,071.31/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    995 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    31 lbs, 14.061 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.685 hp
  • Horsepower Rating Normal Duty
    3.685 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM824-7.5-L-56
  • Max Input Horsepower
    3.685 hp
  • Mounting Type
    Base
  • Output
    3.685 hp;2.748 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    995 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)