Motion
EL8240060.00

GROVE GEAR
EL8240060.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08390596
MFR #EL8240060.00
List Price$2,976.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240060.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08390596
MFR #EL8240060.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,976.07/each for your price

Overview

Mfr description
EL-BM824-100-R-56-

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.18 hp
  • Horsepower Rating Normal Duty
    0.18 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    648 in/lb;73.214 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM824-100-R-56
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    0.18 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.18 hp;0.134 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    648 in-lbs;73.214 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text