Motion
EL8240501.23

GROVE GEAR
EL8240501.23

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #08390828
MFR #EL8240501.23
List Price$3,677.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240501.23

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output
MI ITEM #08390828
MFR #EL8240501.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,677.82/each for your price

Overview

Mfr description
EL-H824-5-H1-23

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.323 hp
  • Horsepower Rating Normal Duty
    5.323 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in/lb;101.461 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.763 x 41.40 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-H824-5-H_-23
  • Weight
    28 lbs, 12.701 kg
  • Horsepower
    5.323 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    4.985 hp;3.717 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    898 in-lbs;101.461 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought