Motion
EL8260002.00

GROVE GEAR
EL8260002.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #08391308
MFR #EL8260002.00
Price$3,291.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260002.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
Mi Item #08391308
MFR #EL8260002.00

Mfr description
EL-B826-7.5-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,291.14/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    6.0700 in, 154.20 mm
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    1235 in/lb;139.5 nm
  • Nominal Ratio
    7.5:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    34 lbs, 15.42 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.956 hp
  • Horsepower Rating Normal Duty
    4.956 hp
  • Housing Material
    Aluminum
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B826-7.5-L
  • Max Input Horsepower
    4.956 hp
  • Mounting Type
    Base
  • Output
    4.571 hp;3.409 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    1235 in-lbs;139.5 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)