Motion
EL-B826-5-R

GROVE GEAR
EL-B826-5-R

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #08391319
MFR #EL-B826-5-R
List Price$3,189.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-B826-5-R

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #08391319
MFR #EL-B826-5-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,189.08/each for your price

Overview

Mfr description
EL-B826-5-R-

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    5:1
  • Max Input Horsepower
    6.693 hp
  • Horsepower Rating Normal Duty
    6.693 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-B826-5-R
  • Weight
    34 lbs, 15.42 kg
  • Input Style
    Solid Shaft
  • Output
    6.276 hp
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1130 in-lbs;127.67 Nm
  • Bore Diameter
    1.2500 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text