Motion
EL8260037.00

GROVE GEAR
EL8260037.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08391343
MFR #EL8260037.00
List Price$3,404.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260037.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08391343
MFR #EL8260037.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,404.21/each for your price

Overview

Mfr description
EL-BM826-5-L-56-

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.693 hp
  • Horsepower Rating Normal Duty
    6.693 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1130 in/lb;127.67 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Dimensions
    7.1700 in x 5.6300 in x 8.6300 in, 182.10 mm x 143 mm x 219.20 mm
  • Housing Height
    8.6300 in, 219.20 mm
  • Housing Length
    7.1700 in, 182.10 mm
  • Housing Width
    7.1700 in
  • Keyway Size
    1/4 x 1.6200 in, 6.35 x 41.15 mm
  • Service Factor
    1
  • Series
    EL
  • Length
    7.1700 in, 182.10 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM826-5-L-56
  • Weight
    38 lbs, 17.24 kg
  • Horsepower
    6.693 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Synthetic Oil
  • Nominal Ratio
    5:1
  • Output
    6.276 hp;4.68 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1130 in-lbs;127.67 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826
  • Width
    5.6300 in, 143 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text