Motion
EL-BM826-10-D-180

GROVE GEAR
EL-BM826-10-D-180

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #08391437
MFR #EL-BM826-10-D-180
List Price$3,581.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM826-10-D-180

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #08391437
MFR #EL-BM826-10-D-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,581.69/each for your price

Overview

Mfr description
EL-BM826-10-D-180-

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.097 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Length
    4.8800 in, 123.95 mm
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-BM826-10-D-180
  • Weight
    38 lbs, 17.237 kg
  • Input Style
    C-Face Quill
  • Output
    4.097 hp;3.055 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826
  • Width
    7.1700 in, 182.12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text