Motion
EL-HM826-40-H1-140-20

GROVE GEAR
EL-HM826-40-H1-140-20

EL-HM826 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupled, 0.8750 in Input Size, Left or Right Hand Output, 140 Frame
MI ITEM #08391750
MFR #EL-HM826-40-H1-140-20
Your Price$3,501.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM826-40-H1-140-20

EL-HM826 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupled, 0.8750 in Input Size, Left or Right Hand Output, 140 Frame
MI ITEM #08391750
MFR #EL-HM826-40-H1-140-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,501.53/each(List $4,376.91)

Overview

Mfr description
EL-HM826-40-H1-140-20
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • The unique quill seal guard protects the input seal from damage during motor installation
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
  • Mounting dimensions are interchangeable with most industry standard reducers

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    1.695 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand or Right Hand
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1854 in-lbs
  • Housing Material
    Aluminum
  • Overhung Load Capacity
    1625 lbs
  • Housing Height
    11.7500 in
  • Housing Length
    16.0000 in
  • Housing Width
    12.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    EL
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    EL-HM826-40-H1-140-20
  • Manufacturer Upc Number
    66295902507
  • UPC_NO
    66295902507
  • Weight
    37.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text