1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
EL-HMQ826-80-H_-180-16
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #
08392003
MFR #
EL-HMQ826-80-H_-180-16
List Price
$4,437.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR EL-HMQ826-80-H_-180-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
EL-HMQ826-80-H_-180-16
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #
08392003
MFR #
EL-HMQ826-80-H_-180-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,437.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EL-HMQ826-80-H1-180-16
Specifications
Center Distance
2.6200 in
Ratio
80:1
Input Type
C-Face Quill
Input Size
0.7500 in
Output Type
Hollow
Output Size
1.0000 in
Output Direction
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data