Motion
EL8260583.20

GROVE GEAR
EL8260583.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
MI ITEM #08392006
MFR #EL8260583.20
Price$4,580.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260583.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
MI ITEM #08392006
MFR #EL8260583.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,580.00/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    1092 in/lb;123.38 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    80:1
  • Output Size
    1.2500 in
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in
  • Weight
    36 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.379 hp
  • Horsepower Rating Normal Duty
    0.379 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-HMQ826-80-H_-180-20
  • Max Input Horsepower
    0.379 hp
  • Mounting Type
    Shaft
  • Output
    0.379 hp;0.283 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1092 in-lbs;123.38 Nm

Overview

Mfr description
EL-HMQ826-80-H1-180-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought