Motion
EL-HM826-10-H_-210-20

GROVE GEAR
EL-HM826-10-H_-210-20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #08392026
MFR #EL-HM826-10-H_-210-20
List Price$4,437.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM826-10-H_-210-20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #08392026
MFR #EL-HM826-10-H_-210-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,437.99/each for your price

Overview

Mfr description
EL-HM826-10-H1-210-20

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.492 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM826-10-H_-210-20
  • Weight
    37 lbs, 16.783 kg
  • Input Style
    C-Face Quill
  • Output
    4.097 hp;3.055 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text