Motion
EL-HM826-30-H_-210-16

GROVE GEAR
EL-HM826-30-H_-210-16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #08392043
MFR #EL-HM826-30-H_-210-16
List Price$4,437.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM826-30-H_-210-16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #08392043
MFR #EL-HM826-30-H_-210-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,437.99/each for your price

Overview

Mfr description
EL-HM826-30-H1-210-16

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.743 hp
  • Horsepower Rating Normal Duty
    1.743 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM826-30-H_-210-16
  • Weight
    37 lbs, 16.783 kg
  • Input Style
    C-Face Coupled
  • Output
    1.743 hp;1.3 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text