Motion
EL8264553.23

GROVE GEAR
EL8264553.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56 Frame
MI ITEM #08392072
MFR #EL8264553.23
Price$5,995.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8264553.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56 Frame
MI ITEM #08392072
MFR #EL8264553.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,995.96/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    36 lbs, 16.33 kg

Details

  • Finish Coating
    Polished
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    EL-WHMQ826-20-H-56-23 POLISHED
  • Output Direction
    Hollow
  • Output Type
    Hollow

Overview

Mfr description
EL-WHMQ826-20-H1-56-23 POLISHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought