Motion
EL8265127.23

GROVE GEAR
EL8265127.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56 Frame
MI ITEM #08392077
MFR #EL8265127.23
List Price$5,995.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265127.23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 56 Frame
MI ITEM #08392077
MFR #EL8265127.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,995.96/each for your price

Overview

Mfr description
EL-WHMQ826-60-H1-56-23 POLISHED

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Finish Coating
    Polished
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-WHMQ826-60-H-56-23 POLISHED
  • Weight
    36 lbs, 16.3 kg
  • Nominal Ratio
    60:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text