Motion
EL-WHMQ826-50-H-56-23 POLISHED

GROVE GEAR
EL-WHMQ826-50-H-56-23 POLISHED

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output
MI ITEM #08392079
MFR #EL-WHMQ826-50-H-56-23 POLISHED
List Price$5,995.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-WHMQ826-50-H-56-23 POLISHED

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output
MI ITEM #08392079
MFR #EL-WHMQ826-50-H-56-23 POLISHED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,995.96/each for your price

Overview

Mfr description
EL-WHMQ826-50-H1-56-23 POLISHED

Specifications

  • Center Distance
    2.6200 in
  • Input Type
    C-Face Quill
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Ratio
    50:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text