Motion
EL8300004.00

GROVE GEAR
EL8300004.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output
Mi Item #08392084
MFR #EL8300004.00
Price$3,332.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300004.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output
Mi Item #08392084
MFR #EL8300004.00

Mfr description
EL-B830-15-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,332.94/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    8.9400 in, 227.08 mm
  • Housing Length
    8.1100 in, 205.99 mm
  • Housing Width
    8.9400 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Length
    8.1100 in, 205.99 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    2329 in/lb;263.141 nm
  • Nominal Ratio
    15:1
  • Output Size
    1.5000 in
  • Overhung Load
    2170 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    42 lbs, 19.051 kg
  • Width
    5.2500 in, 133.35 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.843 hp
  • Horsepower Rating Normal Duty
    4.843 hp
  • Housing Material
    Aluminum
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-B830-15-L
  • Max Input Horsepower
    4.843 hp
  • Mounting Type
    Base
  • Output
    4.311 hp;3.215 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    2329 in-lbs;263.141 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)