Motion
EL8300037.00

GROVE GEAR
EL8300037.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
Mi Item #08392115
MFR #EL8300037.00
Price$4,532.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300037.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
Mi Item #08392115
MFR #EL8300037.00

Mfr description
EL-BM830-5-L-56-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,532.58/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1544 in/lb;174.45 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    1.5000 in
  • Overhung Load
    2170 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    46 lbs, 20.865 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    9.093 hp
  • Horsepower Rating Normal Duty
    9.093 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM830-5-L-56
  • Max Input Horsepower
    9.093 hp
  • Mounting Type
    Base
  • Output
    8.573 hp;6.393 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1544 in-lbs;174.45 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)