Motion
EL8300045.00

GROVE GEAR
EL8300045.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08392123
MFR #EL8300045.00
Price$4,532.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8300045.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08392123
MFR #EL8300045.00

Mfr description
EL-BM830-50-L-56-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,532.58/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Dimensions
    8.1100 in x 8.9400 in
  • Housing Height
    8.9400 in, 227.08 mm
  • Housing Length
    8.1100 in, 205.99 mm
  • Input Size
    0.8750 in
  • Keyway Size
    3/8 x 2.2500 in, 9.525 x 57.15 mm
  • Length
    8.1100 in, 205.99 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2490 in/lb;281.333 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.5000 in
  • Overhung Load
    2170 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    46 lbs, 20.865 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.915 hp
  • Horsepower Rating Normal Duty
    1.915 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM830-50-L-56
  • Max Input Horsepower
    1.915 hp
  • Mounting Type
    Base
  • Output
    1.383 hp;1.031 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2490 in-lbs;281.333 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)